
- 12 in Belt Width
- 3/16 in to 1/4 in Belt Thickness Range
- 200 lb/in Maximum Belt Tension
- 316 Stainless Steel Material
description
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation tool.
includes
- Four steel fastener sets (four hinge pins and retaining washers with nylon-covered steel cable pins)
Belt Width | 12 in |
Fastener Type | Staple Hinged |
Hinge Pin Diameter | 0.203 |
Minimum Pulley Diameter | 4 in |
Hinge Pin Material | Nylon Covered Stainless Cable |
Alternate Part No. or Item Code | 54616 |
Material | Stainless Steel |
Hardware Type | Fastener |
Belt Thickness Range | 3/16 in to 1/4 in |
Fastener Series | 187 |
Hinge Pin Included | Yes |
Weight | 2.8 LB |
EAN or UPC | 697598546166 |
