- 60 in Belt Width
- 3/16 in to 1/4 in Belt Thickness Range
- 200 lb/in Maximum Belt Tension
- Steel Material
| Material | Steel |
| Fastener Series | 187 |
| Belt Thickness Range | 3/16 in to 1/4 in |
| Belt Width | 60 in |
| Hinge Pin Material | Steel Spring Wire |
| Minimum Pulley Diameter | 4 in |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 54586 |
| Fastener Type | Staple Hinged |
| Hinge Pin Diameter | 0.187 |
| Hinge Pin Included | Yes |
| Weight | 0.1 LB |
| EAN or UPC | 697598545862 |

