- 42 in Belt Width
- 1/8 in to 3/16 in Belt Thickness Range
- 160 lb/in Maximum Belt Tension
- 316 Stainless Steel Material
| Fastener Type | Staple Hinged |
| Hinge Pin Included | Yes |
| Hinge Pin Diameter | 0.141 |
| Hardware Type | Fastener |
| Fastener Series | 125 |
| Material | Stainless Steel |
| Belt Thickness Range | 1/8 in to 3/16 in |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 54547 |
| Hinge Pin Material | Stainless Steel Spring Wire |
| Minimum Pulley Diameter | 3 in |
| Weight | 7.102 LB |
| EAN or UPC | 697598545473 |

