- 72 in Belt Width
- 1/8 in to 3/16 in Belt Thickness Range
- 160 lb/in Maximum Belt Tension
- Steel Material
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 54580 |
| Belt Width | 72 in |
| Material | Steel |
| Fastener Type | Staple Hinged |
| Belt Thickness Range | 1/8 in to 3/16 in |
| Hinge Pin Diameter | 0.141 |
| Hinge Pin Included | Yes |
| Minimum Pulley Diameter | 3 in |
| Fastener Series | 125 |
| Hinge Pin Material | Steel Spring Wire |
| Weight | 16.722 LB |
| EAN or UPC | 697598545800 |

