
- 10 in Belt Width
- 1/8 in to 3/16 in Belt Thickness Range
- 160 lb/in Maximum Belt Tension
- Steel Material
description
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation tool.
includes
- Four steel fastener sets (four hinge pins and retaining washers with nylon-covered steel cable pins)
Alternate Part No. or Item Code | 54514 |
Fastener Type | Staple Hinged |
Material | Steel |
Minimum Pulley Diameter | 3 in |
Hinge Pin Included | Yes |
Belt Thickness Range | 1/8 in to 3/16 in |
Hinge Pin Diameter | 0.141 |
Fastener Series | 125 |
Belt Width | 10 in |
Hardware Type | Fastener |
Hinge Pin Material | Nylon Covered Steel Cable |
Weight | 1.6 LB |
EAN or UPC | 697598545145 |
