- Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 03986 |
| Tool Type | Roller Lacer |
| Fastener Type | Hook |
| Weight | 0.4 LB |
| EAN or UPC | 697598039866 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 03986 |
| Tool Type | Roller Lacer |
| Fastener Type | Hook |
| Weight | 0.4 LB |
| EAN or UPC | 697598039866 |