- Roller Lacer Tool Type
- Hook Fastener Type
- 24 in Belt Width
| Tool Type | Roller Lacer |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03985 |
| Belt Width | 24 in |
| Weight | 53.0 LB |
| EAN or UPC | 697598039859 |
| Tool Type | Roller Lacer |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03985 |
| Belt Width | 24 in |
| Weight | 53.0 LB |
| EAN or UPC | 697598039859 |