- Manual Roller Lacer Tool Type
- Hook Fastener Type
- 72 in Belt Width
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 04055 |
| Tool Type | Manual Roller Lacer |
| Fastener Type | Hook |
| Weight | 66.0 LB |
| EAN or UPC | 697598040558 |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 04055 |
| Tool Type | Manual Roller Lacer |
| Fastener Type | Hook |
| Weight | 66.0 LB |
| EAN or UPC | 697598040558 |