- Diagonal Plow
- Large Size
- 48 in to 60 in Belt Thickness Range
- UHMWPE Blade Material
| Blade Material | UHMWPE |
| Alternate Part No. or Item Code | 74694 |
| Temperature Range [Max] | 160 °F |
| Belt Speed | 700 ft/min |
| Size (text) | Large |
| Temperature Range [Min] | -40 °F |
| Belt Thickness Range | 48 in to 60 in |
| Type | Diagonal Plow |
| Blade Durometer | 67D |
| Weight | 20.0 LB |
| EAN or UPC | 697598746948 |

