
- 72 in Belt Width
Pole Length | 132 |
Horizontal Clearance Required | 4 in |
Cleaner Type | Reversing Secondary Cleaner |
Blade Material | Tungsten Carbide C-Tips |
Pole Diameter | 2 |
Material | Mild Steel Powdercoat |
Alternate Part No. or Item Code | 77977 |
Vertical Clearance Required | 11 |
Temperature Range [Min] | -30 °F |
Tensioner | Bolt-Up Tensioner |
CEMA Class | Class 4 |
Temperature Range [Max] | 180 °F |
Resistance (Chemical) | No |
Conveyor Span [Max] | 120 in |
Belt Width | 72 in |
Belt Speed | 1000 ft/min |
Impact Resistant | Yes |
Blade Configuration | Dual Cartridge |
Usable Blade Wear Length | 0.375 |
No. of Blades | 12 |
Weight | 0.0 LB |
EAN or UPC | 697598779779 |
