- 60 in Belt Width
| Resistance (Chemical) | No |
| No. of Blades | 10 |
| CEMA Class | Class 4 |
| Alternate Part No. or Item Code | 77974 |
| Pole Length | 114 |
| Material | Mild Steel Powdercoat |
| Vertical Clearance Required | 10 |
| Usable Blade Wear Length | 0.375 |
| Impact Resistant | Yes |
| Conveyor Span [Max] | 102 in |
| Belt Width | 60 in |
| Blade Material | Tungsten Carbide C-Tips |
| Horizontal Clearance Required | 4 in |
| Blade Configuration | Single Cartridge |
| Tensioner | Bolt-Up Tensioner |
| Cleaner Type | Reversing Secondary Cleaner |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Belt Speed | 1000 ft/min |
| Pole Diameter | 2 |
| Weight | 184.0 LB |
| EAN or UPC | 697598779748 |

