
- 60 in Belt Width
Conveyor Span [Max] | 108 in |
Resistance (Chemical) | No |
Blade Material | Tungsten Carbide C-Tips |
No. of Blades | 10 |
Horizontal Clearance Required | 4 in |
Temperature Range [Max] | 180 °F |
Tensioner | Bolt-Up Tensioner |
Pole Length | 120 |
Alternate Part No. or Item Code | 77976 |
CEMA Class | Class 4 |
Cleaner Type | Reversing Secondary Cleaner |
Usable Blade Wear Length | 0.375 |
Temperature Range [Min] | -30 °F |
Impact Resistant | Yes |
Material | Mild Steel Powdercoat |
Belt Width | 60 in |
Pole Diameter | 2 |
Vertical Clearance Required | 11 |
Belt Speed | 1000 ft/min |
Blade Configuration | Dual Cartridge |
Weight | 0.0 LB |
EAN or UPC | 697598779762 |
