- Roller Accessory
- Small Size
- 18 in to 24 in Belt Width
- Rubber Material
| Size (text) | Small |
| Material | Rubber |
| Belt Width [Min] | 18 in |
| Belt Width [Max] | 24 in |
| Alternate Part No. or Item Code | 90650 |
| Accessory Type | Roller |
| Weight | 12.2 LB |
| EAN or UPC | 697598906502 |
| Size (text) | Small |
| Material | Rubber |
| Belt Width [Min] | 18 in |
| Belt Width [Max] | 24 in |
| Alternate Part No. or Item Code | 90650 |
| Accessory Type | Roller |
| Weight | 12.2 LB |
| EAN or UPC | 697598906502 |