- Roller Accessory
- Large Size
- 54 in to 72 in Belt Width
- Rubber Material
| Belt Width [Min] | 54 in |
| Alternate Part No. or Item Code | 90652 |
| Material | Rubber |
| Size (text) | Large |
| Accessory Type | Roller |
| Belt Width [Max] | 72 in |
| Weight | 23.2 LB |
| EAN or UPC | 697598906526 |
| Belt Width [Min] | 54 in |
| Alternate Part No. or Item Code | 90652 |
| Material | Rubber |
| Size (text) | Large |
| Accessory Type | Roller |
| Belt Width [Max] | 72 in |
| Weight | 23.2 LB |
| EAN or UPC | 697598906526 |