- 54 in Belt Width
- 13/32 in to 11/16 in Belt Thickness Range
- RustAlloy Material
- R8 Fastener Series
| Belt Width | 54 in |
| Material | Rustalloy |
| Alternate Part No. or Item Code | 41716 |
| Fastener Series | R8 |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 18 in |
| Belt Thickness Range | 13/32 in to 11/16 in |
| Weight | 1.02 LB |
| EAN or UPC | 697598417169 |

