
- 84 in Belt Width
- 5/16 in to 23/32 in Belt Thickness Range
- RustAlloy Material
- R6 Fastener Series
Fastener Type | Scalloped Edge, Rivet Hinged |
Belt Thickness Range | 5/16 in to 23/32 in |
Minimum Pulley Diameter | 18 in |
Belt Width | 84 in |
Material | Rustalloy |
Fastener Series | R6 |
Hardware Type | Fastener |
Alternate Part No. or Item Code | 40833 |
Weight | 19.9 LB |
EAN or UPC | 697598408334 |
