- 72 in Belt Width
- 5/16 in to 23/32 in Belt Thickness Range
- RustAlloy Material
- R6 Fastener Series
| Material | Rustalloy |
| Alternate Part No. or Item Code | 40832 |
| Hardware Type | Fastener |
| Belt Thickness Range | 5/16 in to 23/32 in |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Minimum Pulley Diameter | 18 in |
| Belt Width | 72 in |
| Fastener Series | R6 |
| Weight | 18.4 LB |
| EAN or UPC | 697598408327 |

