- 72 in Belt Width
- 5/8 in to 1 in Belt Thickness Range
- Stainless Steel Material
- R9 Fastener Series
| Minimum Pulley Diameter | 42 in |
| Material | Stainless Steel |
| Belt Width | 72 in |
| Belt Thickness Range | 5/8 in to 1 in |
| Fastener Series | R9 |
| Alternate Part No. or Item Code | 41740 |
| Hardware Type | Fastener |
| Fastener Type | Scalloped Edge, Rivet Hinged |
| Weight | 1.68 LB |
| EAN or UPC | 697598417404 |

