
- 72 in Belt Width
- 7/32 in to 7/16 in Belt Thickness Range
- Steel Material
- R5 Fastener Series
Fastener Series | R5 |
Alternate Part No. or Item Code | 41581 |
Minimum Pulley Diameter | 9 in |
Fastener Type | Scalloped Edge, Rivet Hinged |
Belt Width | 72 in |
Belt Thickness Range | 7/32 in to 7/16 in |
Hardware Type | Fastener |
Material | Steel |
Weight | 14.51 LB |
EAN or UPC | 697598415813 |
