
- 12 in Belt Width
- 1/8 in to 3/8 in Belt Thickness Range
- Stainless Steel Material
- R2 Fastener Series
Belt Thickness Range | 1/8 in to 3/8 in |
Minimum Pulley Diameter | 5 in |
Alternate Part No. or Item Code | 41628 |
Fastener Type | Scalloped Edge, Rivet Hinged |
Hardware Type | Fastener |
Material | Stainless Steel |
Fastener Series | R2 |
Belt Width | 12 in |
Weight | 0.85 LB |
EAN or UPC | 697598416285 |
