- Tension Spring
| Type | Tension Spring |
| Alternate Part No. or Item Code | 77451 |
| Color | White |
| Material | Stainless Steel |
| Weight | 1.6 LB |
| EAN or UPC | 697598774514 |
| Type | Tension Spring |
| Alternate Part No. or Item Code | 77451 |
| Color | White |
| Material | Stainless Steel |
| Weight | 1.6 LB |
| EAN or UPC | 697598774514 |