
- Tension Spring
- Medium Mine-Duty
Material | Stainless Steel |
Alternate Part No. or Item Code | 79056 |
Type | Tension Spring |
Duty | Medium Mine-Duty |
Color | Silver |
Weight | 2.7 LB |
EAN or UPC | 697598790569 |

Material | Stainless Steel |
Alternate Part No. or Item Code | 79056 |
Type | Tension Spring |
Duty | Medium Mine-Duty |
Color | Silver |
Weight | 2.7 LB |
EAN or UPC | 697598790569 |