
- Tension Spring
- 76 in to 82 in Belt Thickness Range
Alternate Part No. or Item Code | 76484 |
Type | Tension Spring |
Color | Gold |
Belt Thickness Range | 76 in to 82 in |
Weight | 2.5 LB |
EAN or UPC | 697598764843 |

Alternate Part No. or Item Code | 76484 |
Type | Tension Spring |
Color | Gold |
Belt Thickness Range | 76 in to 82 in |
Weight | 2.5 LB |
EAN or UPC | 697598764843 |