
- Tension Spring
Alternate Part No. or Item Code | 77452 |
Color | Gold |
Type | Tension Spring |
Material | Stainless Steel |
Weight | 2.4 LB |
EAN or UPC | 697598774521 |

Alternate Part No. or Item Code | 77452 |
Color | Gold |
Type | Tension Spring |
Material | Stainless Steel |
Weight | 2.4 LB |
EAN or UPC | 697598774521 |