- Spring Tensioner
- 16 in to 28 in Belt Thickness Range
| Color | White |
| Belt Thickness Range | 16 in to 28 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 76075 |
| Weight | 22.0 LB |
| EAN or UPC | 697598760753 |
| Color | White |
| Belt Thickness Range | 16 in to 28 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 76075 |
| Weight | 22.0 LB |
| EAN or UPC | 697598760753 |