- Spring Tensioner
- 34 in to 70 in Belt Thickness Range
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77585 |
| Belt Thickness Range | 34 in to 70 in |
| Color | White |
| Type | Spring Tensioner |
| Weight | 20.85 LB |
| EAN or UPC | 697598775856 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77585 |
| Belt Thickness Range | 34 in to 70 in |
| Color | White |
| Type | Spring Tensioner |
| Weight | 20.85 LB |
| EAN or UPC | 697598775856 |