- Spring Tensioner
- 84 in to 90 in Belt Thickness Range
| Color | Silver |
| Belt Thickness Range | 84 in to 90 in |
| Alternate Part No. or Item Code | 79039 |
| Type | Spring Tensioner |
| Weight | 23.2 LB |
| EAN or UPC | 697598790392 |
| Color | Silver |
| Belt Thickness Range | 84 in to 90 in |
| Alternate Part No. or Item Code | 79039 |
| Type | Spring Tensioner |
| Weight | 23.2 LB |
| EAN or UPC | 697598790392 |