- Spring Tensioner
- Medium Mine-Duty
- 84 in to 90 in Belt Thickness Range
| Alternate Part No. or Item Code | 79059 |
| Material | Stainless Steel |
| Duty | Medium Mine-Duty |
| Color | Silver |
| Type | Spring Tensioner |
| Belt Thickness Range | 84 in to 90 in |
| Weight | 0.0 KG |
| EAN or UPC | 697598790590 |

