- Spring Tensioner
| Alternate Part No. or Item Code | 77584 |
| Material | Stainless Steel |
| Type | Spring Tensioner |
| Color | Purple |
| Weight | 20.0 LB |
| EAN or UPC | 697598775849 |
| Alternate Part No. or Item Code | 77584 |
| Material | Stainless Steel |
| Type | Spring Tensioner |
| Color | Purple |
| Weight | 20.0 LB |
| EAN or UPC | 697598775849 |