- Spring Tensioner
- Medium Mine-Duty
- 76 in to 82 in Belt Thickness Range
| Color | Gold |
| Duty | Medium Mine-Duty |
| Alternate Part No. or Item Code | 76483 |
| Type | Spring Tensioner |
| Belt Thickness Range | 76 in to 82 in |
| Weight | 23.2 LB |
| EAN or UPC | 697598764836 |
| Color | Gold |
| Duty | Medium Mine-Duty |
| Alternate Part No. or Item Code | 76483 |
| Type | Spring Tensioner |
| Belt Thickness Range | 76 in to 82 in |
| Weight | 23.2 LB |
| EAN or UPC | 697598764836 |