- Spring Tensioner
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77586 |
| Type | Spring Tensioner |
| Color | Gold |
| Weight | 23.1 LB |
| EAN or UPC | 697598775863 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77586 |
| Type | Spring Tensioner |
| Color | Gold |
| Weight | 23.1 LB |
| EAN or UPC | 697598775863 |