- 72 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 77672 |
| Idler Type | Flat Carrier |
| Weight | 242.0 LB |
| EAN or UPC | 697598776723 |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 77672 |
| Idler Type | Flat Carrier |
| Weight | 242.0 LB |
| EAN or UPC | 697598776723 |