- 54 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 54 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 77670 |
| Weight | 195.0 LB |
| EAN or UPC | 697598776709 |
| Belt Width | 54 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 77670 |
| Weight | 195.0 LB |
| EAN or UPC | 697598776709 |