- 54 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 77677 |
| Idler Type | Flat Carrier |
| Structure | Underground |
| Weight | 220.0 LB |
| EAN or UPC | 697598776778 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 77677 |
| Idler Type | Flat Carrier |
| Structure | Underground |
| Weight | 220.0 LB |
| EAN or UPC | 697598776778 |