- 42 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 77668 |
| Idler Type | Flat Carrier |
| Weight | 197.0 LB |
| EAN or UPC | 697598776686 |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 77668 |
| Idler Type | Flat Carrier |
| Weight | 197.0 LB |
| EAN or UPC | 697598776686 |