- 18 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 18 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 77664 |
| Weight | 121.0 LB |
| EAN or UPC | 697598776648 |
| Belt Width | 18 in |
| Idler Type | Flat Carrier |
| Alternate Part No. or Item Code | 77664 |
| Weight | 121.0 LB |
| EAN or UPC | 697598776648 |