- 54 in Belt Width
- Trougher Idler Type
- Mild Steel Powder Coated Material
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 74889 |
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Idler Type | Trougher |
| Weight | 357.143 LB |
| EAN or UPC | 697598748898 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 74889 |
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Idler Type | Trougher |
| Weight | 357.143 LB |
| EAN or UPC | 697598748898 |