- 54 in Belt Width
- Return Idler Type
- Mild Steel Powder Coated Material
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74903 |
| Belt Width | 54 in |
| Weight | 325.0 LB |
| EAN or UPC | 697598749031 |
| Material | Mild Steel Powdercoat |
| Design | Custom |
| Idler Type | Return Idler |
| Alternate Part No. or Item Code | 74903 |
| Belt Width | 54 in |
| Weight | 325.0 LB |
| EAN or UPC | 697598749031 |