- 48 in Belt Width
- Trougher Idler Type
- Mild Steel Powder Coated Material
| Design | Custom |
| Idler Type | Trougher |
| Belt Width | 48 in |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 74888 |
| Weight | 344.828 LB |
| EAN or UPC | 697598748881 |
| Design | Custom |
| Idler Type | Trougher |
| Belt Width | 48 in |
| Material | Mild Steel Powdercoat |
| Alternate Part No. or Item Code | 74888 |
| Weight | 344.828 LB |
| EAN or UPC | 697598748881 |