- 72 in Belt Width
- Flat Carrier Idler Type
| Alternate Part No. or Item Code | 90620 |
| Design | Heavy-Duty |
| Belt Width | 72 in |
| Idler Type | Flat Carrier |
| Structure | Standard |
| Weight | 350.0 LB |
| EAN or UPC | 697598906205 |
| Alternate Part No. or Item Code | 90620 |
| Design | Heavy-Duty |
| Belt Width | 72 in |
| Idler Type | Flat Carrier |
| Structure | Standard |
| Weight | 350.0 LB |
| EAN or UPC | 697598906205 |