- 60 in Belt Width
- Flat Carrier Idler Type
| Alternate Part No. or Item Code | 90619 |
| Idler Type | Flat Carrier |
| Belt Width | 60 in |
| Structure | Standard |
| Design | Heavy-Duty |
| Weight | 340.0 LB |
| EAN or UPC | 697598906199 |
| Alternate Part No. or Item Code | 90619 |
| Idler Type | Flat Carrier |
| Belt Width | 60 in |
| Structure | Standard |
| Design | Heavy-Duty |
| Weight | 340.0 LB |
| EAN or UPC | 697598906199 |