- 56 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 56 in |
| Structure | Standard |
| Design | Heavy-Duty |
| Alternate Part No. or Item Code | 90795 |
| Idler Type | Flat Carrier |
| Weight | 290.0 LB |
| EAN or UPC | 697598907950 |
| Belt Width | 56 in |
| Structure | Standard |
| Design | Heavy-Duty |
| Alternate Part No. or Item Code | 90795 |
| Idler Type | Flat Carrier |
| Weight | 290.0 LB |
| EAN or UPC | 697598907950 |