- 54 in Belt Width
- Flat Carrier Idler Type
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 90618 |
| Structure | Standard |
| Idler Type | Flat Carrier |
| Design | Heavy-Duty |
| Weight | 280.0 LB |
| EAN or UPC | 697598906182 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 90618 |
| Structure | Standard |
| Idler Type | Flat Carrier |
| Design | Heavy-Duty |
| Weight | 280.0 LB |
| EAN or UPC | 697598906182 |