- 42 in Belt Width
- Flat Carrier Idler Type
| Structure | Underground |
| Design | Heavy-Duty |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 90798 |
| Idler Type | Flat Carrier |
| Weight | 0.0 LB |
| EAN or UPC | 697598907981 |
| Structure | Underground |
| Design | Heavy-Duty |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 90798 |
| Idler Type | Flat Carrier |
| Weight | 0.0 LB |
| EAN or UPC | 697598907981 |