
- 18 in Belt Width
- Flat Carrier Idler Type
Belt Width | 18 in |
Idler Type | Flat Carrier |
Alternate Part No. or Item Code | 90265 |
Weight | 80.0 LB |
EAN or UPC | 697598902658 |

Belt Width | 18 in |
Idler Type | Flat Carrier |
Alternate Part No. or Item Code | 90265 |
Weight | 80.0 LB |
EAN or UPC | 697598902658 |