- Tension Spring
- Heavy-Duty
- 84 in to 90 in Belt Thickness Range
| Belt Thickness Range | 84 in to 90 in |
| Alternate Part No. or Item Code | 77726 |
| Type | Tension Spring |
| Color | Red |
| Duty | Heavy-Duty |
| Weight | 3.8 LB |
| EAN or UPC | 697598777263 |
| Belt Thickness Range | 84 in to 90 in |
| Alternate Part No. or Item Code | 77726 |
| Type | Tension Spring |
| Color | Red |
| Duty | Heavy-Duty |
| Weight | 3.8 LB |
| EAN or UPC | 697598777263 |