- Spring Tensioner
- Heavy-Duty
- 18 in to 42 in Belt Thickness Range
| Alternate Part No. or Item Code | 77723 |
| Color | White |
| Duty | Heavy-Duty |
| Belt Thickness Range | 18 in to 42 in |
| Type | Spring Tensioner |
| Weight | 72.0 LB |
| EAN or UPC | 697598777232 |
| Alternate Part No. or Item Code | 77723 |
| Color | White |
| Duty | Heavy-Duty |
| Belt Thickness Range | 18 in to 42 in |
| Type | Spring Tensioner |
| Weight | 72.0 LB |
| EAN or UPC | 697598777232 |