
- Spring Tensioner
- 48 in to 78 in Belt Thickness Range
Type | Spring Tensioner |
Color | Silver |
Alternate Part No. or Item Code | 77724 |
Belt Thickness Range | 48 in to 78 in |
Weight | 79.1 LB |
EAN or UPC | 697598777249 |

Type | Spring Tensioner |
Color | Silver |
Alternate Part No. or Item Code | 77724 |
Belt Thickness Range | 48 in to 78 in |
Weight | 79.1 LB |
EAN or UPC | 697598777249 |