- Polyshield
| Alternate Part No. or Item Code | 73024 |
| Length | 6 in |
| Duty | Standard |
| Color | Milky White |
| Material | Poly |
| Type | Polyshield |
| Weight | 0.12 LB |
| EAN or UPC | 697598730244 |
| Alternate Part No. or Item Code | 73024 |
| Length | 6 in |
| Duty | Standard |
| Color | Milky White |
| Material | Poly |
| Type | Polyshield |
| Weight | 0.12 LB |
| EAN or UPC | 697598730244 |