- Spiral Lace Fastener Type
- ASL90/190 Fastener Series
- Polyester Hinge Pin Material
- 15 ft Pin w/ 3 ft Leader Length
| Fastener Series | ASL90/190 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Polyester |
| Alternate Part No. or Item Code | 05201 |
| Length | 15 ft |
| Hinge Pin Diameter | 0.047 |
| Fastener Type | Spiral Lace |
| Weight | 0.1 LB |
| EAN or UPC | 697598052018 |

